Shop ALLPOINTS
See all product information
Create Account
2231254 Plate, Slicing (1/8") For Dito Dean
Mfr # 2231254
Zoro # G804884827
product price:Â
$
602.99
/ea
Free Shipping & Returns
Key Features
Length
10 in
Height
2 in
Width
10 in
Fits Brand
Dito Dean
Weight
2 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2231254
- Zoro #
- G804884827
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 10 in
- Height
- 2 in
- Width
- 10 in
Details
- Fits Brand
- Dito Dean
- Weight
- 2 lbs
- Item
- Slicing Plate
Description
material: steel blade size: 1/8" slices | 3 mm slices includes: wall bracket type: double blade
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov