Shop ALLPOINTS
See all product information
Create Account
2241023 Rod, Guide (1/2"Od) For Nemco
Mfr # 2241023
Zoro # G604885185
product price:Â
$
98.85
/ea
Key Features
Length
13 in
Weight
0.7 lb
Height
1 in
Fits Brand
Nemco
Width
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2241023
- Zoro #
- G604885185
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.7 lb
- Fits Brand
- Nemco
- Item
- Guide Rod
Description
outer diameter: 1/2" | 13 mm