Shop ALLPOINTS
See all product information
Create Account
2651038 Grid, Drip Tray (S/S)
Mfr # 2651038
Zoro # G904881214
product price:Â
$
64.99
/ea
Key Features
Width
7 in
Length
7 in
Weight
0.2 lb
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2651038
- Zoro #
- G904881214
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Length
- 7 in
- Height
- 0.01 in
Details
- Item
- Drip Tray
- Weight
- 0.2 lb
Description
material: stainless steel weight: .24 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov