Shop ALLPOINTS
See all product information
Create Account
2241026 Bar, Link (Lettucekutter) For Nemco
Mfr # 2241026
Zoro # G204881624
product price:Â
$
58.35
/ea
Key Features
Width
9 in
Height
0.01 in
Length
9 in
Weight
0.1 lb
Fits Brand
Nemco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2241026
- Zoro #
- G204881624
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 9 in
- Height
- 0.01 in
- Length
- 9 in
Details
- Item
- Link Bar
- Weight
- 0.1 lb
- Fits Brand
- Nemco
Description
material: aluminum length: 9 3/8" | 239 mm width: 3/4" | 19 mm centers: 7 7/8" | 200 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA