Shop ALLPOINTS
See all product information
Create Account
8013340 Locking Pin For Taylor Freezer
Mfr # 8013340
Zoro # G704885061
product price:Â
$
19.59
/ea
Sold in multiples of 3 for $58.77
Key Features
Height
0.01 in
Weight
1 lb
Fits Brand
Taylor Freezer
For Use With
Freezers, Refrigerators
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8013340
- Zoro #
- G704885061
- UPC #
- -
- Country of Origin
- United States
- Weight
- 1 lb
- Fits Brand
- Taylor Freezer
- For Use With
- Freezers, Refrigerators
- Item
- Locking Pin
Description
Allpoints 8013340
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.