Shop ALLPOINTS
See all product information
Create Account
2241069 Leg, Easy Slicer MNo N55200An For Nemco
Mfr # 2241069
Zoro # G504881454
product price:Â
$
97.45
/ea
Key Features
Length
6 in
Width
6 in
Weight
0.7 lb
Fits Brand
Nemco
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2241069
- Zoro #
- G504881454
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 2 in
Details
- Weight
- 0.7 lb
- Fits Brand
- Nemco
- Item
- Mno N55200an Leg
Description
material: cast aluminum length: 5 1/2" | 140 mm width: 3" | 76 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA