Shop ALLPOINTS
See all product information
Create Account
2241102 Screw, Handle To Guide Plate For Nemco
Mfr # 2241102
Zoro # G604884874
product price:Â
$
4.95
/ea
Sold in multiples of 10 for $49.50
Key Features
Fits Brand
Nemco
Weight
0.01 lb
Width
1 in
Length
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2241102
- Zoro #
- G604884874
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Nemco
- Weight
- 0.01 lb
- Item
- Guide Plate Screw
Description
material: stainless steel length: 3/4" | 19 mm type: phillips head thread: 43834