Shop ALLPOINTS
See all product information
Create Account
321189 Gasket4-7/8" D. For Hamilton Beach
Mfr # 321189
Zoro # G404881004
product price:Â
$
12.15
/ea
Sold in multiples of 5 for $60.75
Key Features
Width
4 in
Length
4 in
Weight
0.01 lb
Fits Brand
Hamilton Beach
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321189
- Zoro #
- G404881004
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Length
- 4 in
- Height
- 0.01 in
Details
- Item
- Gasket4- / D
- Weight
- 0.01 lb
- Fits Brand
- Hamilton Beach
Description
Allpoints 321189
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov