Shop ALLPOINTS
See all product information
Create Account
2241136 Slicing Unit, Adj, Easy Slicer For Nemco
Mfr # 2241136
Zoro # G804885466
product price:Â $809.99
/ea
Free Shipping & Returns
Key Features
Weight
4.5 lbs
Height
11 in
Length
11 in
Fits Brand
Nemco
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2241136
- Zoro #
- G804885466
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11 in
- Length
- 11 in
- Width
- 11 in
Details
- Weight
- 4.5 lbs
- Item
- Adj Slicing Unit
- Fits Brand
- Nemco
Description
material: cast aluminum size: 152 mm | 6" adjusting shaft outer diameter: 9 1/4" | 235 mm includes: # 224-1067 white nylon handle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.