Shop ALLPOINTS
See all product information
Create Account
2241139 Plate, Adjusting, Easy Slicer For Nemco
Mfr # 2241139
Zoro # G904884925
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Nemco
Length
9 in
Width
9 in
Weight
1.6 lbs
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2241139
- Zoro #
- G904884925
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Nemco
- Item
- Adjusting Plate
- Weight
- 1.6 lbs
Description
material: cast aluminum inner diameter: 3/8" | 10 mm outer diameter: 9 1/4" | 235 mm note: replacement for fmp# 224-1137 plate assembly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.