Shop ALLPOINTS
See all product information
Create Account
2241142 Bushing, Guide Rod, 7/16"Id For Nemco
Mfr # 2241142
Zoro # G004880117
product price:Â
$
17.65
/ea
Sold in multiples of 3 for $52.95
Key Features
Weight
0.01 lb
Fits Brand
Nemco
Length
1 in
Width
1 in
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2241142
- Zoro #
- G004880117
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 1 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Nemco
- Item
- Guide Rod Bushing
Description
inner diameter: 7/16" | 11 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov