Shop ALLPOINTS
See all product information
Create Account
2241266 Block, Pusher, 1/2", Ez Let Cut For Nemco
Mfr # 2241266
Zoro # G904881887
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Weight
3.7 lbs
Height
4 in
Length
11 in
Fits Brand
Nemco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2241266
- Zoro #
- G904881887
- UPC #
- -
- Country of Origin
- United States
- Weight
- 3.7 lbs
- Item
- Pusher Block
- Fits Brand
- Nemco
Description
material: cast aluminum length: 7 1/4" | 184 mm width: 7 1/4" | 184 mm height: 3" | 76 mm size: 13 mm | 1/2" cut includes: two # 224-1035 bushings
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.