Shop ALLPOINTS
See all product information
Create Account
2241268 Blocker, Cheese (Cutter) For Nemco
- Mfr # 2241268
- Zoro # G004881824
product price:Â
$
1,044.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Nemco
Width
24 in
Weight
1 lb
Height
13 in
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2241268
- Zoro #
- G004881824
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 24 in
- Height
- 13 in
- Length
- 24 in
Details
- Fits Brand
- Nemco
- Item
- Cheese Blocker
- Weight
- 1 lb
Description
material: stainless steel length: 16-3/8" width: 12-1/4" depth: 12" note: cuts up to 40 lbs blocks of cheese nsf certified: y
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.