Shop ALLPOINTS
See all product information
Create Account
2251081 Basket, Fry, 23-1/4X11-5/8, Fh For Keating
Mfr # 2251081
Zoro # G604881033
product price:Â
$
581.99
/ea
Free Shipping & Returns
Key Features
Weight
6.1 lbs
Width
37 in
Height
12 in
Length
37 in
Fits Brand
Keating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2251081
- Zoro #
- G604881033
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 37 in
- Height
- 12 in
- Length
- 37 in
Details
- Weight
- 6.1 lbs
- Item
- Fry Basket
- Fits Brand
- Keating
Description
length: 23 1/4" | 591 mm width: 11 5/8" | 295 mm height: 5 3/4" | 146 mm coating: vinyl handle includes: assist handle plating: nickel-plated type: front hook
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.