Shop ALLPOINTS
See all product information
Create Account
2271094 24 Volt New Valve C8000/ Ofg (White Rodgers) For Henny Penny
Mfr # 2271094
Zoro # G604896914
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Henny Penny
Width
5 in
Height
3 in
Length
5 in
Weight
1.5 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2271094
- Zoro #
- G604896914
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Henny Penny
- Item
- New Valve
- Weight
- 1.5 lbs
Description
Allpoints 2271094
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.