Shop ALLPOINTS
See all product information
Create Account
51-1198 3 1/2" WC Natural Gas Operator - 24VAC/12VDC
Mfr # 511198
Zoro # G704896425
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Weight
0.9 lb
Height
2 in
Width
4 in
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 511198
- Zoro #
- G704896425
- UPC #
- -
- Country of Origin
- Mexico
- Weight
- 0.9 lb
- Item
- Operator - /12vdc
Description
replacement operator, nat gas, 3.5" wc, 24vac/12vdc for 700 series gas valves except bleed gas types. model er, mfg # 705-408, color black block with gasket and screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.