Shop ALLPOINTS
See all product information
Create Account
2271117 HP Basket Support Gasofg For Henny Penny
Mfr # 2271117
Zoro # G904880392
product price:Â
$
94.25
/ea
Key Features
Height
0.01 in
Weight
0.8 lb
Fits Brand
Henny Penny
Width
16 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2271117
- Zoro #
- G904880392
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.8 lb
- Item
- HP Basket Support
- Fits Brand
- Henny Penny
Description
Allpoints 2271117
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.