Shop ALLPOINTS
See all product information
Create Account
1031173 Bolt, Shoulder, 1/4-20 X 1/2" For Ultrafryer
Mfr # 1031173
Zoro # G404881875
product price:Â
$
64.15
/ea
Key Features
Fits Brand
Ultrafryer
Length
1 in
Weight
0.01 lb
Width
1 in
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1031173
- Zoro #
- G404881875
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Width
- 1 in
- Height
- 0.01 in
Details
- Fits Brand
- Ultrafryer
- Weight
- 0.01 lb
- Item
- Shoulder Bolt
Description
color: silver material: stainless steel length: 1/2" | 13 mm width: 1/2" | 13 mm thread: 43834
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA