Shop ALLPOINTS
See all product information
Create Account
2271144 HP Oe & Og Returnline/Faucet For Henny Penny
Mfr # 2271144
Zoro # G304879637
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Height
1 in
Fits Brand
Henny Penny
Width
12 in
Weight
1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2271144
- Zoro #
- G304879637
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 12 in
- Height
- 1 in
- Width
- 12 in
Details
- Item
- Og Returnline/faucet
- Fits Brand
- Henny Penny
- Weight
- 1 lb
Description
Allpoints 2271144
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.