Shop ALLPOINTS
See all product information
Create Account
2271170 HP Mp944 Drawer Frameonly For Henny Penny
Mfr # 2271170
Zoro # G304880282
product price:Â
$
1,001.99
/ea
Free Shipping & Returns
Key Features
Length
21 in
Height
6 in
Fits Brand
Henny Penny
Weight
9 lbs
Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2271170
- Zoro #
- G304880282
- UPC #
- -
- Country of Origin
- United States
- Item
- HP Mp944 Drawer Frameonly
- Fits Brand
- Henny Penny
- Weight
- 9 lbs
Description
Allpoints 2271170