Shop ALLPOINTS
See all product information
Create Account
8012436 Open Top Burner Rest For Garland Range
- Mfr # 8012436
- Zoro # G904884758
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Weight
2.4 lbs
Length
25 in
Height
5 in
Width
25 in
For Use With
Range
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8012436
- Zoro #
- G904884758
- UPC #
- -
- Country of Origin
- United States
- Item
- Open Top Burner
- Weight
- 2.4 lbs
- For Use With
- Range
- Fits Brand
- Garland
Dimensions
- Length
- 25 in
- Height
- 5 in
- Width
- 25 in
Description
Allpoints 8012436
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.