Shop ALLPOINTS
See all product information
Create Account
2271189 HP Bw8 Middle 10 3/8X 48 For Henny Penny
Mfr # 2271189
Zoro # G304880572
product price:Â
$
529.99
/ea
Free Shipping & Returns
Key Features
Length
48 in
Weight
4.5 lbs
Width
48 in
Height
0.01 in
Fits Brand
Henny Penny
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2271189
- Zoro #
- G304880572
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 48 in
- Width
- 48 in
- Height
- 0.01 in
Details
- Weight
- 4.5 lbs
- Fits Brand
- Henny Penny
- Item
- HP Bw8 Middle /8x
Description
Allpoints 2271189
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov