Shop ALLPOINTS
See all product information
Create Account
2271197 Gas Valve Ofg 322 & 323H.P For Henny Penny
- Mfr # 2271197
- Zoro # G604896198
product price:Â
$
1,072.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Henny Penny
Length
17 in
Weight
6.9 lbs
Height
7 in
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2271197
- Zoro #
- G604896198
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Henny Penny
- Weight
- 6.9 lbs
- Item
- Gas Valve
Dimensions
- Length
- 17 in
- Height
- 7 in
- Width
- 17 in
Description
Allpoints 2271197
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.