Shop ALLPOINTS
See all product information
Create Account
2281296 Rack, Wire, 13"D X 33-3/8"W
Mfr # 2281296
Zoro # G504885384
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Weight
7.1 lbs
Width
34 in
Height
3 in
Length
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2281296
- Zoro #
- G504885384
- UPC #
- -
- Country of Origin
- United States
- Weight
- 7.1 lbs
- Item
- Wire Rack
Description
width: 33 3/8" | 848 mm depth: 13" | 330 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.