Shop ALLPOINTS
See all product information
Create Account
561427 Ball Valve - 1/2" For Frymaster
Mfr # 561427
Zoro # G704896524
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Frymaster
Height
2 in
Weight
0.01 lb
Width
3 in
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 561427
- Zoro #
- G704896524
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Width
- 3 in
- Length
- 3 in
Details
- Item
- Ball Valve
- Fits Brand
- Frymaster
- Weight
- 0.01 lb
Description
ss ball valve, without handle, 1/2" fpt, 720 psi frymaster 1824/2424g, 1824g, 18ue, 2424g, 2836 w/o float switch, 2836 with float switch, bih152, bih252, bih352, bih452, bih52, bih552, biph14, bire14, cfd50, cfd60, cfd80, eh1721, fh150, fm345e, fm35, fm45, fmcfe, fmcfec, fmh50, fp128, fp128-136s, fp128-236s, fp136, fp228, fp236, fp28, fp36, fpd565, fpd65, fpd665, fph117, fph122, fph150, fph350csd, fph50, fphd265, fphd365, fphd465, fphd565, fphd665, fpph355-sc, fpph355blcsd, fpph355csd, fpph455-sc, h14, h17, h22, h50, h55, hd150, hd260, j3f, j65x, jbih252, jcfx, kfc18e, kj3fc, mh152, mh252, mh352, mh452, mh52, mh552, mj35, mj45, mjcf, mjcfe, mjcfec, mjh150, mjh50, mph14, mre14, ph155csd, pro series, re14, re17, re22, scfd250g-rti, scfd50, scfd60, scfd80, scfhd160, scfhd260, scfhd360, scfhd456, scfhd460, scfhd460c, scfhd460gnc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov