Shop ALLPOINTS
See all product information
Create Account
2281298 Plate, Temp Dial, 200-550F
Mfr # 2281298
Zoro # G804885343
product price:Â $105.99
/ea
Free Shipping & Returns
Key Features
Weight
0.01 lb
Length
3 in
Height
0.01 in
Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2281298
- Zoro #
- G804885343
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3 in
- Height
- 0.01 in
- Width
- 3 in
Details
- Weight
- 0.01 lb
- Item
- Temp Dial Plate
Description
color: black material: aluminum inner diameter: 9/16" center hole | 14 mm center hole outer diameter: 3 1/4" | 83 mm temperature range: 200-550 degrees f
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.