Shop ALLPOINTS
See all product information
Create Account
2331026 Shelf, 25-5/8 X 21-3/16 Epoxy For Star Manufacturing
Mfr # 2331026
Zoro # G904885199
product price:Â
$
80.95
/ea
Key Features
Width
26 in
Length
26 in
Fits Brand
Star
Height
0.01 in
Weight
4.8 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2331026
- Zoro #
- G904885199
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 26 in
- Length
- 26 in
- Height
- 0.01 in
Details
- Item
- X Epoxy Shelf
- Fits Brand
- Star
- Weight
- 4.8 lbs
Description
width: 21 3/16" | 538 mm depth: 25 5/8" | 651 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov