Shop ALLPOINTS
See all product information
Create Account
2361002 Knob, Thermostat, Flat Left For Star Manufacturing
Mfr # 2361002
Zoro # G804879878
product price:Â $25.15
/ea
Sold in multiples of 2 for $50.30
Key Features
Height
1 in
Width
2 in
Weight
0.01 lb
Length
2 in
Fits Brand
Star
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2361002
- Zoro #
- G804879878
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 1 in
- Width
- 2 in
- Length
- 2 in
Details
- Weight
- 0.01 lb
- Fits Brand
- Star
- Item
- Thermostat
Description
height: 7/8" | 22 mm outer diameter: 2 1/4" | 57 mm type: flat left when indicator stripe at top d stem: .187" | 5 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.