Shop ALLPOINTS
See all product information
Create Account
2201397 Grate, Top, 20-3/4" X 5-1/4" For Hobart
Mfr # 2201397
Zoro # G304896924
product price:Â
$
398.99
/ea
Free Shipping & Returns
Key Features
Width
22 in
Length
22 in
Fits Brand
Hobart
Weight
6.3 lbs
Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2201397
- Zoro #
- G304896924
- UPC #
- -
- Country of Origin
- United States
- Item
- Top Grate
- Fits Brand
- Hobart
- Weight
- 6.3 lbs
Description
material: stainless steel length: 20 3/4" | 527 mm width: 5 1/4" | 133 mm