Shop ALLPOINTS
See all product information
Create Account
24-1097 21" Cast Iron Burner Assembly
Mfr # 241097
Zoro # G204896567
product price:Â
$
534.99
/ea
Free Shipping & Returns
Key Features
Height
21 in
Length
21 in
Weight
7.4 lbs
For Use With
Range
Width
21 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 241097
- Zoro #
- G204896567
- UPC #
- -
- Country of Origin
- United States
- Item
- Iron Burner
- Weight
- 7.4 lbs
- For Use With
- Range
Description
burner assy, 6" dia, [ 21" ] cast iron ] air shutter - a3737, w-506, # 26-2767 head # 24-1098 ,gasket # 32-1024 between head & venturi screw size 10-24 x 3/4" imperial range ihpa-12, ihpa-24, ihpa-36, ihpa-48
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.