Shop ALLPOINTS
See all product information
Create Account
2411030 Door, E-Door Assembly, Ne1457, 1757 For Panasonic Microwave
Mfr # 2411030
Zoro # G804880973
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Width
17 in
Height
2 in
Weight
1.7 lbs
Length
17 in
Fits Brand
Panasonic Microwave
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2411030
- Zoro #
- G804880973
- UPC #
- -
- Country of Origin
- Japan
- Weight
- 1.7 lbs
- Item
- E-door
- Fits Brand
- Panasonic Microwave
Description
material: steel length: 15 7/8" | 403 mm width: 9 3/8" | 238 mm includes: clear adhesive film, clear plastic spacer jig instructions included: y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.