Shop ALLPOINTS
See all product information
Create Account
2411039 Board, Relay, W/ Lv Transformer For Panasonic Microwave
Mfr # 2411039
Zoro # G504880990
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Length
12 in
Fits Brand
Panasonic Microwave
Height
3 in
Weight
1.5 lbs
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2411039
- Zoro #
- G504880990
- UPC #
- -
- Country of Origin
- Japan
- Fits Brand
- Panasonic Microwave
- Item
- Relay Board
- Weight
- 1.5 lbs
Description
length: 11" | 279 mm width: 1 7/8" | 48 mm terminals: 3/16" tab terminals includes: bracket | low voltage transformer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.