Shop ALLPOINTS
See all product information
Create Account
2411044 Film, Inner Door For Panasonic Microwave
Mfr # 2411044
Zoro # G904879471
product price:Â
$
73.39
/ea
Key Features
Width
13 in
Length
13 in
Height
0.01 in
Weight
0.2 lb
Fits Brand
Panasonic Microwave
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2411044
- Zoro #
- G904879471
- UPC #
- -
- Country of Origin
- Japan
- Weight
- 0.2 lb
- Item
- Inner Door Film
- Fits Brand
- Panasonic Microwave
Description
color: clear width: 12" | 305 mm height: 5 5/8" | 143 mm