Shop ALLPOINTS
See all product information
Create Account
266273 Kason 10077L00004C Latch For Kason
- Mfr # 266273
- Zoro # G904880422
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Weight
3.2 lbs
Length
12 in
Width
12 in
Fits Brand
Kason
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 266273
- Zoro #
- G904880422
- UPC #
- -
- Country of Origin
- United States
- Weight
- 3.2 lbs
- Fits Brand
- Kason
- Item
- Latch
Dimensions
- Height
- 3 in
- Length
- 12 in
- Width
- 12 in
Description
weight: .19 lb length: 10-5/16" latch | 262 mm latch plating: chrome-plated screw centers: 2-1/16" latch | 3-1/16" latch | 52 mm latch | 78 mm latch | strike 2-3/16"| 56 mm x 1-1/8" | 29 mm offset: -1/8 to 1/4"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.