Shop ALLPOINTS
See all product information
Create Account
2441083 Spring, Bearing (2" L) For Star Manufacturing
Mfr # 2441083
Zoro # G604885086
product price:Â $10.75
/ea
Sold in multiples of 3 for $32.25
Key Features
Width
2 in
Fits Brand
Star
Weight
0.01 lb
Height
0.01 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2441083
- Zoro #
- G604885086
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Height
- 0.01 in
- Length
- 2 in
Details
- Fits Brand
- Star
- Weight
- 0.01 lb
- Item
- Bearing
Description
material: steel length: 2" | 51 mm outer diameter: 5/16" | 8 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.