Shop ALLPOINTS
See all product information
Create Account
2441089 Board, Control (Qcse) For Star Manufacturing
Mfr # 2441089
Zoro # G704880431
product price:Â $1,849.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Star
Width
10 in
Length
10 in
Weight
0.2 lb
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2441089
- Zoro #
- G704880431
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 10 in
- Length
- 10 in
- Height
- 2 in
Details
- Fits Brand
- Star
- Weight
- 0.2 lb
- Item
- Control Board
Description
length: 9" | 229 mm width: 2 1/4" | 57 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.