Shop ALLPOINTS
See all product information
Create Account
266101 Shelf Pilaster For Prince Castle
Mfr # 266101
Zoro # G604895337
product price:Â
$
85.85
/ea
Key Features
Length
16 in
Weight
0.1 lb
Width
16 in
Height
1 in
Fits Brand
Prince Castle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 266101
- Zoro #
- G604895337
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 16 in
- Width
- 16 in
- Height
- 1 in
Details
- Weight
- 0.1 lb
- Item
- Shelf Pilaster
- Fits Brand
- Prince Castle
Description
shelf ss pilaster, 16", similar to ap# 264020 (36"), but has nothces cut into it by oem. silver king skc1220w, skctd1, skctdpt 1, skf27, skf2a, skf48, skf48b, skfb27, skfb27d, skfb48, skfsm, skp2712, skp278, skp3612, skp4812, skp4818, skp488, skp6016, skp6024, skp6024d, skp7218, skp7230, skpz27, skpz27d, skpz60, skpz60d, skpz92, skpz92d1, skr24, skr48, skr48b, skr60, skrb27, skrb27d, skrb48, skttr7f, skttr7f/ceu8, skttr7f/cru, skttr7fg/ceu3, skttr7fg/cru, skttr7fw, skucf7f, skucf7f/ceu3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.