Shop ALLPOINTS
See all product information
Create Account
2451030 Gasket, 25-1/4X16-3/4", 3 Side For Winston Products
Mfr # 2451030
Zoro # G904880606
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Width
14 in
Height
1 in
Weight
0.3 lb
Length
14 in
Fits Brand
Winston Products
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2451030
- Zoro #
- G904880606
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14 in
- Height
- 1 in
- Length
- 14 in
Details
- Item
- Gasket
- Weight
- 0.3 lb
- Fits Brand
- Winston Products
Description
length: 25 1/4" | 641 mm width: 16 3/4" | 425 mm gasket type: 3 sided, compression, screw-in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.