Shop ALLPOINTS
See all product information
Create Account
1241204 Kason 91097001190033 Krod, Door Closer For Kason
Mfr # 1241204
Zoro # G504880594
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Kason
Width
16 in
Length
16 in
Height
0.01 in
Weight
1.9 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1241204
- Zoro #
- G504880594
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 16 in
- Length
- 16 in
- Height
- 0.01 in
Details
- Fits Brand
- Kason
- Item
- Door Closer Kason Krod
- Weight
- 1.9 lbs
Description
material: steel length: 15 13/16" | 402 mm inner diameter: 3/16" | 5 mm outer diameter: 3/4" | 19 mm plating: zinc-plated thread: 11/16"-16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov