Shop ALLPOINTS
See all product information
Create Account
2462000 Hose, Discharge, 48" Assembly For Rf Hunter Co. (Filtration Systems)
Mfr # 2462000
Zoro # G004880100
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Rf Hunter Co
Height
2 in
Weight
2 lbs
Length
12 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2462000
- Zoro #
- G004880100
- UPC #
- -
- Country of Origin
- United States
- Fits Brand
- Rf Hunter Co
- Weight
- 2 lbs
- Item
- Discharge Hose
Description
length: 48" | 1219 mm national pipe thread: 1/2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.