Shop ALLPOINTS
See all product information
Create Account
2462006 Handle, Housing, Power Unit For Rf Hunter Co. (Filtration Systems)
Mfr # 2462006
Zoro # G304879521
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Weight
0.2 lb
Length
6 in
Width
6 in
Fits Brand
Rf Hunter Co
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2462006
- Zoro #
- G304879521
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 6 in
- Height
- 0.01 in
Details
- Weight
- 0.2 lb
- Item
- Housing Handle
- Fits Brand
- Rf Hunter Co
Description
material: stainless steel length: 5 1/4" overall | 133 mm overall includes: mounting hardware screw centers: 5" | 127 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov