Shop ALLPOINTS
See all product information
Create Account
2481034 Pin, Pusher (Left) For Univex
Mfr # 2481034
Zoro # G804884841
product price:Â $49.85
/eaKey Features
Height
0.01 in
Fits Brand
Univex
Weight
0.01 lb
Width
2 in
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2481034
- Zoro #
- G804884841
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 0.01 in
- Width
- 2 in
- Length
- 2 in
Details
- Item
- Pusher Pin
- Fits Brand
- Univex
- Weight
- 0.01 lb
Description
type: left
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.