Shop ALLPOINTS
See all product information
Create Account
2481035 Pin, Pusher (Right) For Univex
Mfr # 2481035
Zoro # G604884966
product price:Â
$
51.55
/ea
Key Features
Fits Brand
Univex
Length
2 in
Weight
0.01 lb
Height
0.01 in
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2481035
- Zoro #
- G604884966
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Height
- 0.01 in
- Width
- 2 in
Details
- Fits Brand
- Univex
- Weight
- 0.01 lb
- Item
- Pusher Pin
Description
type: right
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov