Shop ALLPOINTS
See all product information
Create Account
2561157 Blade, Condenser Fan, Ccw, 6.75 For Silver King
Mfr # 2561157
Zoro # G304880114
product price:Â
$
83.59
/ea
Key Features
Width
7 in
Weight
0.1 lb
Fits Brand
Silver King
Length
7 in
Height
0.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2561157
- Zoro #
- G304880114
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 7 in
- Length
- 7 in
- Height
- 0.01 in
Details
- Weight
- 0.1 lb
- Fits Brand
- Silver King
- Item
- Fan Blade
Description
material: aluminum inner diameter: 6 mm | 1/4" shaft hole outer diameter: 6 3/4" | 171 mm rotation: counter clockwise from shaft end
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov