Shop ALLPOINTS
See all product information
Create Account
2481049 Knob, Meat Grinder, MNo Mg22 For Univex
- Mfr # 2481049
- Zoro # G604880784
product price:Â
$
52.99
/ea
Key Features
Weight
0.1 lb
Length
2 in
Height
1 in
Fits Brand
Univex
Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2481049
- Zoro #
- G604880784
- UPC #
- -
- Country of Origin
- United States
- Weight
- 0.1 lb
- Item
- Meat Grinder Knob
- Fits Brand
- Univex
Dimensions
- Length
- 2 in
- Height
- 1 in
- Width
- 2 in
Description
color: black material: plastic width: 2" | 51 mm thread: 3/8" depth: 1" | 25 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.