441669 Transformer - 115/230 To 12V
- Mfr # 441669
- Zoro # G304889308
product price:Â
$
66.25
/ea
Key Features
Width
2 in
Weight
0.3 lb
Length
2 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 441669
- Zoro #
- G304889308
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 2 in
- Length
- 2 in
- Height
- 2 in
Details
- Weight
- 0.3 lb
- Item
- Transformer
Description
transformer, primary 115/230v, secondary 12v, 6va 50/60hz, exposed coil, 2 mount holes, 2" mt ctrs, (7) 3/16" tabs. cres-cor series c, h, hc, r convection & retherm ovens pass-through hot cabinets holding cabinets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.