Shop ALLPOINTS
See all product information
Create Account
2481056 Housing, Front For Univex
Mfr # 2481056
Zoro # G304881838
product price:Â
$
1,280.99
/ea
Free Shipping & Returns
Key Features
Length
11 in
Height
9 in
Weight
3.7 lbs
Fits Brand
Univex
Width
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2481056
- Zoro #
- G304881838
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 11 in
- Height
- 9 in
- Width
- 11 in
Details
- Weight
- 3.7 lbs
- Fits Brand
- Univex
- Item
- Front Housing
Description
material: cast aluminum length: 10" | 254 mm width: 11" | 279 mm outer diameter: 4 3/4" cup opening | 121 mm cup opening
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.