Shop ALLPOINTS
See all product information
Create Account
2491084 Duct, Magnetron Air For Amana-Litton
Mfr # 2491084
Zoro # G904879228
product price:Â
$
82.45
/ea
Key Features
Weight
0.5 lb
Fits Brand
Amana-Litton
Length
14 in
Height
3 in
Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2491084
- Zoro #
- G904879228
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 14 in
- Height
- 3 in
- Width
- 14 in
Details
- Weight
- 0.5 lb
- Fits Brand
- Amana-Litton
- Item
- Magnetron Air Duct
Description
color: black material: plastic length: 10 1/2" | 267 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.