Shop ALLPOINTS
See all product information
Create Account
2491093 Door, Ring Weld For Amana-Litton
Mfr # 2491093
Zoro # G304879941
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Weight
3.1 lbs
Fits Brand
Amana-Litton
Height
2 in
Length
20 in
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2491093
- Zoro #
- G304879941
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 in
- Length
- 20 in
- Width
- 20 in
Details
- Weight
- 3.1 lbs
- Fits Brand
- Amana-Litton
- Item
- Ring
Description
material: steel width: 15 13/16" | 402 mm height: 13 1/4" | 337 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov