Shop ALLPOINTS
See all product information
Create Account
2491104 Wheel, Blower, 4-1/4" O.D. For Amana-Litton
Mfr # 2491104
Zoro # G804887422
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Height
3 in
Fits Brand
Amana-Litton
Weight
0.4 lb
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2491104
- Zoro #
- G804887422
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Height
- 3 in
- Length
- 4 in
Details
- Fits Brand
- Amana-Litton
- Weight
- 0.4 lb
- Item
- Blower Wheel
Description
material: aluminum height: 2 7/16" | 61 mm inner diameter: 1/4" | 6 mm outer diameter: 4 1/4" | 108 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov